LOCK CYLINDER SPRAY 50 mL
893.052
- UNSPSC 15121514
Delivery
In stock for delivery.
Excellent creeping properties ensure very good moisture displacement
IN-STORE
8 pieces in stock at Vaughan, ON as of 6:08 AM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 75 ml |
Container Type | Aerosol |
EAN | 4057709040673 |
Features
Contains corrosion protection additives |
Resin and acid-free |
Silicone-free |
Benefits & Advantage
Prevents freezing in winter, as no moisture can accumulate |
Provides permanent protection of locking mechanisms |
Sensitive components are not attacked |
Applications
For the care of all types of locks.
Instructions
Insert capillary tube in lock and spray briefly. Do not use together with powdered graphite.
Notices
Do not use together with powdered graphite. This information is only a recommendation based on our experience. Preliminary testing required.
Documents & Videos
Review(s)
2021-09-27
Bon
2019-11-14
Facile d'utilisation. Bonne résistance